Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS helicoidal drill bit with tapered tail
CUTLINE DRILL - HSS MORSE TAPER SHANK MM 12 863892
CUTLINE DRILL - HSS MORSE TAPER SHANK MM 12 863892
Drill - HSS - Morse Taper Shank Drill
References
giss cutline:
863892
rubix:
863892
Technical specifications
Drilling diameter
12
mm
Total length
182
mm
Length of cut
101
mm
See all Specifications
Product details
Technical specifications
Product details : CUTLINE DRILL - HSS MORSE TAPER SHANK MM 12 863892
Morse Taper Shank Drill
Technical specifications
Attributes
Drilling diameter
12
mm
Total length
182
mm
Length of cut
101
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.40
excl. VAT
/
Each
£
31.68
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE DRILL - HSS MORSE TAPER SHANK MM 28 863916
BOSCH HSS-G METAL DRILL BIT 5MM 1 PK MP2608585922
DORMER A13027.0 DRILL 27.00 MM 5969334
GUHRING 00526 028.000 GT80/100 DRILLS 9005260280000
GUHRING 00527 011.000 GT80/100 DRILLS 9005270110000
DORMER A13014.2 DRILL 14.20 MM 5969122
DORMER A1309/16 DRILL 9/16 INCH 5968824
TITEX A4611-19.5 JOBBER DRILLS HSS/HSS-E 5066240
TITEX A1249XPL-3.5 DEEP HOLE DRILL 5236539
GUHRING 00645 014.000 TWIST DRILL HSCO 14MM 345 TYPE GT 100 MK-1
DORMER A130 HSS T/SHANK DRILL 37.0MM
TITEX A4622-26 DEEP HOLE DRILLS HSS-E TYPE UFL 5066300
GUHRING 00266 011.500 HSS/HSCO COATED DRILLS 9002660115000
DORMER A13015.7 DRILL 15.70 MM 5968966
TITEX A4611-23 JOBBER DRILLS HSS/HSS-E 5066247