Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-05.953A0-WJ30RE SOLID CARBIDE DRILL 6618097
TITEX DC150-03-05.953A0-WJ30RE SOLID CARBIDE DRILL 6618097
Solid carbide twist drills
References
walter titex:
DC150-03-05.953A0-WJ30RE
rubix:
2592821
manufacturer :
6618097
ean:
4031132364919
Technical specifications
Drilling diameter
5.953
mm
Total length
66
mm
Product details
Technical specifications
Product details : TITEX DC150-03-05.953A0-WJ30RE SOLID CARBIDE DRILL 6618097
Solid carbide twist drills DC150-03-15.875A0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HA shank • point angle 140° • Dc=0.2344in
Technical specifications
Attributes
Drilling diameter
5.953
mm
Total length
66
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.83
excl. VAT
/
Each
£
50.20
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 861.1-1310-157A1-GMGC34 SC DRILLS LONG AND MICRO 6151148
DORMER R4578.05 DRILL 8.05 MM 5980392
SANDVIK 860.1-0730-037A1-GMX1BM SC DRILLS CORODRILL 7781698
SANDVIK 460.1-0500-015A1-XM GC34 460 SOLID CARBIDE DRILL 6241233
GUHRING 05514 011.600 RATIO DRILL SOLID CARBIDE 11.600MM
SANDVIK R840-0310-30-A0A1220 SC DRILLS CORODRILL 5746801
TITEX A1163-4.3 DRILLS SOLID CARBID TYPE N 5057572
TITEX DC150-08-07.500A1-WJ30TA DRILLS8-12 X DC PERFORM 6618670
SANDVIK 860.1-0680-055A1-PMP1BM SC DRILLS CORODRILL 8151219
SANDVIK 860.1-1420-043A1-NMH10F SC DRILLS LONG AND MICRO 6253823
TITEX DC150-03-09.900A0-WJ30RE SOLID CARBIDE DRILL 6618145
SANDVIK 860.1-1000-045A1-PM P1BM 8151334
TITEX A1263-2.8 DRILLS SOLID CARBID TYPE N 5061144
GUHRING 05511 018.500 RATIO DRILL/COOLING SOLID CARBIDE 18.500MM
SANDVIK 460.1-0953-048A0-XMGC34 SC DRILLS CORODRILL 460 6241137