References
Sandvik Coromant:860.1-0410-021A1-GM X1BM
Rubix:296A2391
Manufacturer :7781659
EAN:7323224676152


Technical specifications
| Drilling diameter | 4.1 mm |
|---|---|
| Total length | 74 mm |
| Length of cut | 21.2 mm |
Product details : SANDVIK 860.1-0410-021A1-GMX1BM SC DRILLS CORODRILL
Solid carbide CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 4.1 mm |
|---|---|
| Total length | 74 mm |
| Length of cut | 21.2 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd coating tialsin+tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | ≈5,17 |
| Angle of helix | 30 ° |
| Sharpening | geometry -gm: new thinned cutting-edge geometry (reduces vibration at start-up). |
| Tail | cylindrical shank (din 6535-ha), connection ø 6 |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steels, stainless steels, cast irons and hardened materials (also hrsa and non-ferrous metals). |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 189.00 excl. VAT
/ Each
£ 226.80 incl. VAT
- Usually arrives within 14 working days