References
Sandvik Coromant:860.1-0670-034A1-SM 1210
Rubix:319A8185
Manufacturer :7782502
EAN:7323224681637


Technical specifications
| Drilling diameter | 6.7 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 34.7 mm |
Product details : SANDVIK 860.1-0670-034A1-SM1210 SC DRILLS CORODRILL 7782502
CoroDrill® 860-SM solid carbide drill
Technical specifications
Attributes
| Drilling diameter | 6.7 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 34.7 mm |
| Shank type | cylindrical |
| Din standard | din 6537 l |
| Coating | altin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 5.179104 |
| Angle of helix | 29.5 ° |
| Sharpening | symmetrical point |
| Tail | cylindrical shank |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | titanium alloy |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 239.00 excl. VAT
/ Each
£ 286.80 incl. VAT
- Usually arrives within 14 working days