References
Dormer:A10037/64
Rubix:1059700
EAN:7320760001790




Technical specifications
| Drilling diameter | 14.68 mm |
|---|---|
| Total length | 169 mm |
| Length of cut | 114 mm |
Product details : DORMER A10037/64 JOBBER DRILL 37/64 INCH 5967072
Applications
Technical specifications
Attributes
| Drilling diameter | 14.68 mm |
|---|---|
| Total length | 169 mm |
| Length of cut | 114 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 14.68 mm |
Show UNSPSC/ECL@SS
£ 36.85 excl. VAT
/ Each
£ 44.22 incl. VAT
- Usually arrives within 14 working days