References
Sandvik Coromant:860.1-0950-031A1-PM P1BM
Rubix:319A9435
Manufacturer :8151311
EAN:7323226355475


Technical specifications
| Drilling diameter | 9.5 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 47 mm |
Product details : SANDVIK 860.1-0950-031A1-PMP1BM SC DRILLS CORODRILL 8151311
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 9.5 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 47 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | tialsin+tisin (pvd) |
| Tolerance | h8 (tcha) ; h6 (tcdcon) |
| Angle of helix | 28.7502 ° |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 229.00 excl. VAT
/ Each
£ 274.80 incl. VAT
- Usually arrives within 14 working days