DORMER A13019.5 DRILL 19.50 MM 5969107


Metal drill bits A130

References
dormer:A13019.5
rubix:023509
ean:7320760023204
Jobber Drill 19.50 mm  DIN 345
brand logo
Technical specifications
Drilling diameter19.5 mm
Total length238 mm
Length of cut140 mm
See all Specifications

Product details : DORMER A13019.5 DRILL 19.50 MM 5969107


HSS Short spiral drill bit with MC shank DIN 345 N 118° steam discharge 4xD for steel <850 N/mm² and cast iron.

Applications

- Automotive steel mild steel (<120 HB <400 N/mm²)
- Structural steel inset steel (<200 HB <700 N/mm²)
- Carbon steel (<250 HB <850 N/mm²)
- Alloy steel (<250 HB <850 N/mm²)
- Cast Iron Lamellar (<150 HB >500 N/mm²)
- Cast Iron Lamellar (>150<300 HB >500<1000 N/mm²)

Technical specifications


Attributes
Drilling diameter19.5 mm
Total length238 mm
Length of cut140 mm
Taper shankCM2
Din standardDIN 345
Ratio of diameter to length of drill hole4xD
Body materialHSS
SharpeningStandard
Tip angle118 °
Internal coolingNo
Show UNSPSC/ECL@SS
£ 66.00 excl. VAT
/ Each
£ 79.20 incl. VAT
  • Usually arrives within 14 working days