References
Sandvik Coromant:860.1-0760-040A1-PM P1BM
Rubix:319A9375
Manufacturer :8151247
EAN:7323226354836


Technical specifications
| Drilling diameter | 7.6 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 53 mm |
Product details : SANDVIK 860.1-0760-040A1-PMP1BM SC DRILLS CORODRILL 8151247
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 7.6 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 53 mm |
| Shank type | cylindrical |
| Din standard | din 6537 l |
| Coating | tialsin + tisin |
| Tolerance | h6 (for 6<dc≤10) : +0,006 to +0,021 |
| Ratio of diameter to length of drill hole | 0.1939 |
| Angle of helix | 28.7613 ° |
| Sharpening | a1 (point length pl = 1,125611) |
| Tail | cylindrical shank (din 6535-ha) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 229.00 excl. VAT
/ Each
£ 274.80 incl. VAT
- Usually arrives within 14 working days