References
Gühring:237 8.700
Rubix:344A2185
Manufacturer :9002370087000
EAN:4031093071758

Product details : GUHRING 00237 008.700 DRILLS OTHER 9002370087000
Technical specifications
Attributes
| Drilling diameter | 8.7 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 8.7 mm |
Show UNSPSC/ECL@SS
£ 95.61 excl. VAT
/ Each
£ 114.73 incl. VAT
- Usually arrives within 14 working days
