References
Sandvik Coromant:860.1-0970-044A1-GM X1BM
Rubix:319A6769
Manufacturer :7781719
EAN:7323224676756


Technical specifications
| Drilling diameter | 9.7 mm |
|---|---|
| Total length | 103 mm |
| Length of cut | 61 mm |
Product details : SANDVIK 860.1-0970-044A1-GMX1BM SC DRILLS CORODRILL 7781719
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 9.7 mm |
|---|---|
| Total length | 103 mm |
| Length of cut | 61 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin + tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | uldr = 5,051546391753 |
| Angle of helix | 30 ° |
| Sharpening | point-thinning type sharpening (new thinned point geometry to reduce cutting forces and vibrations) |
| Tail | cylindrical shank (din 6535-ha) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel, stainless steel, cast iron and hardened materials (also performs on heat-resistant alloys and non-ferrous metals). |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 267.00 excl. VAT
/ Each
£ 320.40 incl. VAT
- Usually arrives within 14 working days