References
Sandvik Coromant:860.1-1250-057A1-PM P1BM
Rubix:318A4854
Manufacturer :8151416
EAN:7323226356526


Technical specifications
| Drilling diameter | 12.5 mm |
|---|---|
| Total length | 124 mm |
| Length of cut | 77 mm |
Product details : SANDVIK 860.1-1250-057A1-PMP1BM SC DRILLS CORODRILL 8151416
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 12.5 mm |
|---|---|
| Total length | 124 mm |
| Length of cut | 77 mm |
| Shank type | cylindrical |
| Tolerance | h7/js7/m7 |
| Tail | cylindrical shank (cyl) |
| Internal cooling | yes |
| Machining material | low carbon steel |
| Cutting material | solid carbide |
| Tip angle | 147 ° |
| Tail diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 533.00 excl. VAT
/ Each
£ 639.60 incl. VAT
- Usually arrives within 14 working days