References
Gühring:207 6.700
Rubix:285A5993
Manufacturer :9002070067000
EAN:4031093024921


Technical specifications
| Drilling diameter | 6.7 mm |
|---|---|
| Total length | 101 mm |
| Length of cut | 63 mm |
Product details : GUHRING 00207 006.700 TWIST DRILLS
HSS twist drill short 6,700 DIN 338RW cylindrical shank
Technical specifications
Attributes
| Drilling diameter | 6.7 mm |
|---|---|
| Total length | 101 mm |
| Length of cut | 63 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 6.7 mm |
Show UNSPSC/ECL@SS
£ 11.01 excl. VAT
/ Each
£ 13.21 incl. VAT
- Usually arrives within 14 working days