References
Sandvik Coromant:860.1-1400-055A0-GM X1BM
Rubix:318A9934
Manufacturer :7781806
EAN:7323224677623


Technical specifications
| Drilling diameter | 14 mm |
|---|---|
| Total length | 124 mm |
| Length of cut | 60 mm |
Product details : SANDVIK 860.1-1400-055A0-GMX1BM SC DRILLS CORODRILL 7781806
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 14 mm |
|---|---|
| Total length | 124 mm |
| Length of cut | 60 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | tialsin+tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 4.285714 |
| Angle of helix | 30 ° |
| Tail | cylindrical shank (din6535-ha) |
| Internal cooling | no |
| Direction of cutting | right |
| Machining material | steel, cast iron, aluminium and hardened materials |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 409.00 excl. VAT
/ Each
£ 490.80 incl. VAT
- Usually arrives within 14 working days