References
Gühring:1259 6.000
Rubix:285A7589
Manufacturer :9012590060000
EAN:4031093300575

Product details : GUHRING 01259 006.000 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 6 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | cobalt variants |
| Tip angle | 135 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 10.77 excl. VAT
/ Each
£ 12.92 incl. VAT
- Usually arrives within 14 working days
