GUHRING 00301 001.380 HSS/HSCO COATED DRILLS 9003010013800

Micro HSSE drills Series 301

See technical information

References

Gühring:301 1.380
Rubix:344A6416
Manufacturer :9003010013800
EAN:4031093087834
brand logo

Technical specifications

Drilling diameter1.38 mm
Total length25 mm
Length of cut9.5 mm
See all Specifications

Product details : GUHRING 00301 001.380 HSS/HSCO COATED DRILLS 9003010013800


HSS-E-PM micro-drills DIN 1899RN

Technical specifications


Attributes
Drilling diameter1.38 mm
Total length25 mm
Length of cut9.5 mm
Shank typecylindrical
Cutting materialhss-e / pm
Tip angle118 °
Tail diameter1.5 mm
£ 11.05 excl. VAT
/ Each
£ 13.26 incl. VAT
  • Usually arrives within 14 working days