References
Sandvik Coromant:860.1-0620-024A1-PM P1BM
Rubix:317A1293
Manufacturer :8151193
EAN:7323226354294


Technical specifications
| Drilling diameter | 6.2 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 34 mm |
Product details : SANDVIK 860.1-0620-024A1-PMP1BM SC DRILLS CORODRILL 8151193
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 6.2 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 34 mm |
| Shank type | cylindrical |
| Coating | tialsin+tisin |
| Tolerance | h6 |
| Ratio of diameter to length of drill hole | 3 |
| Tail | cylindrical shank |
| Internal cooling | yes |
| Machining material | steel |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 190.00 excl. VAT
/ Each
£ 228.00 incl. VAT
- Usually arrives within 14 working days