DORMER A3216.8 A321 6.80 MM HSS TRI-FLAT SHANK MECHANICS DRILL 8349666
HSS Tri-Flat Intermediate Length Drill
See technical informationReferences
Dormer:A3216.8
Rubix:376A1067
Manufacturer :8349666
EAN:3603607072127


Technical specifications
| Drilling diameter | 6.8 mm |
|---|---|
| Total length | 97 mm |
| Length of cut | 59 mm |
Product details : DORMER A3216.8 A321 6.80 MM HSS TRI-FLAT SHANK MECHANICS DRILL 8349666
Heavy duty design drill with three-flat shanks for medium depth holes. Diameter 3, 3 mm with an overall length of 67 mm. Primarily suited for hand-held operations and pillar drill machines. Three flats on the shank allow for non-slip chucking. The self centering 135° split point reduces thrust force and the steam and bronze tempered surface finish improves lubricity. Suitable for drilling primarily in wide range of thin walled materials.
Technical specifications
Attributes
| Drilling diameter | 6.8 mm |
|---|---|
| Total length | 97 mm |
| Length of cut | 59 mm |
| Shank type | tapered |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 3.75 excl. VAT
/ Each
£ 4.50 incl. VAT
- In stock: Next day delivery