References
Gühring:659 5.600
Rubix:344A2642
Manufacturer :9006590056000
EAN:4031093215374

Product details : GUHRING 00659 005.600 HSS/HSCO COATED DRILLS 9006590056000
Technical specifications
Attributes
| Drilling diameter | 5.6 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 5.6 mm |
Show UNSPSC/ECL@SS
£ 30.10 excl. VAT
/ Each
£ 36.12 incl. VAT
- Usually arrives within 14 working days
