References
Sandvik Coromant:860.1-1550-044A1-PM P1BM
Rubix:318A3932
Manufacturer :8151460
EAN:7323226356960


Technical specifications
| Drilling diameter | 15.5 mm |
|---|---|
| Total length | 115 mm |
| Length of cut | 65 mm |
Product details : SANDVIK 860.1-1550-044A1-PMP1BM SC DRILLS CORODRILL 8151460
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 15.5 mm |
|---|---|
| Total length | 115 mm |
| Length of cut | 65 mm |
| Shank type | cylindrical |
| Din standard | din 6537 k |
| Coating | pvd tialsin + tisin |
| Tolerance | h8 |
| Ratio of diameter to length of drill hole | 2.839 |
| Angle of helix | 29.208 ° |
| Tail | cylindrical shank (din 6535-ha) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steels (iso p/m): unalloyed steels, low carbon steels, low-alloy steels, high-alloy steels and cast steels |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 575.00 excl. VAT
/ Each
£ 690.00 incl. VAT
- Usually arrives within 14 working days