DORMER A1233.3S STUB DRILL 3.30 MM 7189766
Dormer HSS Steam Tempered Stub Drill Short
See technical informationReferences
Dormer:A1233.3S
Rubix:2591486
EAN:7320760707838


Technical specifications
| Drilling diameter | 3.3 mm |
|---|---|
| Total length | 49 mm |
| Length of cut | 18 mm |
Product details : DORMER A1233.3S STUB DRILL 3.30 MM 7189766
High Speed Steel (HSS) provides good hot hardness when drilling
Strengths
118° conventional point with thin web provides good cantering
Left hand spiral, right hand cutting ensures good control and surface finish
Left hand spiral, right hand cutting ensures good control and surface finish
Applications
Drilling
Technical specifications
Attributes
| Drilling diameter | 3.3 mm |
|---|---|
| Total length | 49 mm |
| Length of cut | 18 mm |
| Shank type | cylindrical |
| Tolerance | h8 |
| Cutting material | hss |
| Tail diameter | 3.3 mm |
Show UNSPSC/ECL@SS
£ 1.48 excl. VAT
/ Each
£ 1.78 incl. VAT
- Usually arrives within 14 working days