References
Sandvik Coromant:860.1-0900-080A1-PM P1BM
Rubix:318A9209
Manufacturer :8151297
EAN:7323226355338


Technical specifications
| Drilling diameter | 9 mm |
|---|---|
| Total length | 139 mm |
| Length of cut | 95 mm |
Product details : SANDVIK 860.1-0900-080A1-PMP1BM SC DRILLS CORODRILL 8151297
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 9 mm |
|---|---|
| Total length | 139 mm |
| Length of cut | 95 mm |
| Shank type | cylindrical |
| Coating | pvd tialsin + tisin |
| Tolerance | h8 |
| Ratio of diameter to length of drill hole | 8,166666666667 (uldr) |
| Angle of helix | 27.4631 ° |
| Sharpening | symmetrical point |
| Tail | din6535-ha (cylindrical shank) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel: unalloyed steel, low-carbon steel, low-alloy steel, high-alloy steel and cast steel parts |
| Cutting material | solid carbide |
| Tip angle | 147 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 431.00 excl. VAT
/ Each
£ 517.20 incl. VAT
- Usually arrives within 14 working days