References
Gühring:236 3.200
Rubix:344A2042
Manufacturer :9002360032000
EAN:4031093070829

Product details : GUHRING 00236 003.200 HSS/HSCO COATED DRILLS 9002360032000
Technical specifications
Attributes
| Drilling diameter | 3.2 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 3.2 mm |
Show UNSPSC/ECL@SS
£ 23.46 excl. VAT
/ Each
£ 28.15 incl. VAT
- Usually arrives within 14 working days
