References
Sandvik Coromant:860.1-0340-029A1-PM P1BM
Rubix:319A4971
Manufacturer :8151082
EAN:7323226353181


Technical specifications
| Drilling diameter | 3.4 mm |
|---|---|
| Total length | 74 mm |
| Length of cut | 35 mm |
Product details : SANDVIK 860.1-0340-029A1-PMP1BM SC DRILLS CORODRILL 8151082
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 3.4 mm |
|---|---|
| Total length | 74 mm |
| Length of cut | 35 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin+tisin |
| Tolerance | h8 |
| Ratio of diameter to length of drill hole | ≈ 8,09 |
| Angle of helix | 30.6854 ° |
| Sharpening | symmetric point |
| Tail | cylindrical |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steels (low-alloy/high-alloy, moulded, low carbon steels, high alloy steels, cast steels) |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 305.00 excl. VAT
/ Each
£ 366.00 incl. VAT
- Usually arrives within 14 working days