GUHRING 00501 009.600 GT80/100 DRILLS 9005010096000
HSS drill GT50 Series 501
See technical informationReferences
Gühring:501 9.600
Rubix:341A7879
Manufacturer :9005010096000
EAN:4031093147941


Technical specifications
| Drilling diameter | 9.6 mm |
|---|---|
| Total length | 184 mm |
| Length of cut | 121 mm |
Product details : GUHRING 00501 009.600 GT80/100 DRILLS 9005010096000
HSS spiral drill long 9,600 DIN 340RW GT50
Technical specifications
Attributes
| Drilling diameter | 9.6 mm |
|---|---|
| Total length | 184 mm |
| Length of cut | 121 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 9.6 mm |
Show UNSPSC/ECL@SS
£ 56.08 excl. VAT
/ Each
£ 67.30 incl. VAT
- Usually arrives within 14 working days