References
Sandvik Coromant:452.4-0410-045A0-CM H10F
Rubix:318A0232
Manufacturer :7516199
EAN:7323223508195


Technical specifications
| Drilling diameter | 4.1 mm |
|---|---|
| Total length | 100 mm |
| Length of cut | 50 mm |
Product details : SANDVIK 452.4-0410-045A0-CMH10F SC DRILLS CORODRILL 7516199
Solid carbide drill CoroDrill® 452
Technical specifications
Attributes
| Drilling diameter | 4.1 mm |
|---|---|
| Total length | 100 mm |
| Length of cut | 50 mm |
| Shank type | cylindrical |
| Coating | uncoated |
| Tolerance | k8 |
| Angle of helix | 20 ° |
| Sharpening | symmetrical point |
| Tail | cylindrical shank without clamping elements (no flange) |
| Internal cooling | no |
| Direction of cutting | right |
| Machining material | cfk (carbon fiber) / metal stack-up (ti/al), aluminium, titanium and stainless steel |
| Cutting material | carbide |
| Tip angle | 135 ° |
| Tail diameter | 4.1 mm |
Show UNSPSC/ECL@SS
£ 93.00 excl. VAT
/ Each
£ 111.60 incl. VAT
- Usually arrives within 14 working days