References
Sandvik Coromant:860.1-1220-038A1-SM 1210
Rubix:318A8558
Manufacturer :7798308
EAN:7323224751224


Technical specifications
| Drilling diameter | 12.2 mm |
|---|---|
| Total length | 107 mm |
| Length of cut | 55 mm |
Product details : SANDVIK 860.1-1220-038A1-SM1210 SC DRILLS CORODRILL 7798308
CoroDrill® 860-SM solid carbide drill
Technical specifications
Attributes
| Drilling diameter | 12.2 mm |
|---|---|
| Total length | 107 mm |
| Length of cut | 55 mm |
| Shank type | cylindrical |
| Din standard | din 6537 k |
| Coating | pvd altin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 3.18 |
| Angle of helix | 26.7 ° |
| Tail | din 6537 k |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | heat-resistant superalloys |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 446.00 excl. VAT
/ Each
£ 535.20 incl. VAT
- Usually arrives within 14 working days