DORMER A1259.5X250 A125 9.50 X 250 ST LONG SERIES DRILL 5969010
Metal drill bits A125
See technical informationReferences
Dormer:A1259.5X250
Rubix:293A7291
EAN:7320760020494




Technical specifications
| Drilling diameter | 9.5 mm |
|---|---|
| Total length | 250 mm |
| Length of cut | 200 mm |
Product details : DORMER A1259.5X250 A125 9.50 X 250 ST LONG SERIES DRILL 5969010
HSS Extra long spiral drill bit with cylindrical shank BS 328 N 118° steam discharge 10xD for unalloyed steel <700 N/mm².
Applications
- Automotive steel mild steel (<120 HB <400 N/mm²)
- Structural steel inset steel (<200 HB <700 N/mm²).
- Structural steel inset steel (<200 HB <700 N/mm²).
Technical specifications
Attributes
| Drilling diameter | 9.5 mm |
|---|---|
| Total length | 250 mm |
| Length of cut | 200 mm |
| Shank type | cylindrical |
| Din standard | bs 328 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 9.5 mm |
Show UNSPSC/ECL@SS
£ 42.19 excl. VAT
/ Each
£ 50.63 incl. VAT
- Usually arrives within 14 working days