References
Sandvik Coromant:860.1-0990-043A1-GM X1BM
Rubix:259A9006
Manufacturer :7781721
EAN:7323224676770


Technical specifications
| Drilling diameter | 9.9 mm |
|---|---|
| Total length | 103 mm |
| Length of cut | 61 mm |
Product details : SANDVIK 860.1-0990-043A1-GM X1BM 860 SOLID CARBIDE DRILL 7781721
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 9.9 mm |
|---|---|
| Total length | 103 mm |
| Length of cut | 61 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | tialsin + tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 0.2 |
| Angle of helix | 30 ° |
| Sharpening | symmetrical point |
| Tail | cylindrical shank (tolerance h6) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel, stainless steel, cast iron and hardened steels (iso p, m, k, h); also performs in hrsa superalloys and non-ferrous materials |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 253.65 excl. VAT
/ Each
£ 304.38 incl. VAT
- Usually arrives within 14 working days