Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-12-09.128A1-WJ30TA SOLID CARBIDE DRILL 6618819
TITEX DC150-12-09.128A1-WJ30TA SOLID CARBIDE DRILL 6618819
Solid carbide drills with coolant-through
References
walter titex:
DC150-12-09.128A1-WJ30TA
rubix:
259A4237
manufacturer :
6618819
ean:
4031132372129
Technical specifications
Drilling diameter
9.128
mm
Total length
180
mm
Product details
Technical specifications
Product details : TITEX DC150-12-09.128A1-WJ30TA SOLID CARBIDE DRILL 6618819
Solid carbide drills with coolant-through DC150-12-19.000A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 12xD • DIN 6535 HA shank • point angle 140° • Dc=0.3594in
Technical specifications
Attributes
Drilling diameter
9.128
mm
Total length
180
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
218.67
excl. VAT
/
Each
£
262.40
incl. VAT
Usually arrives within 14 working days
Select variants (118)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 460.1-0330-010A0-XM GC34 460 SOLID CARBIDE DRILL 6241363
SANDVIK 860.1-0330-017A1-GMX1BM SC DRILLS CORODRILL 7781628
WALTER TITEXSOLID CARBIDE TWIST DRILLSDC150-08-11.000A1-WJ30TA
SANDVIK 460.1-1032-031A1-XMGC34 SC DRILLS CORODRILL 460 6241298
TITEX DC150-08-09.400A1-WJ30TA DRILLS8-12 X DC PERFORM 6618694
GUHRING 05510 005.200 RATIO DRILL/COOLING SOLID CARBIDE 5.200MM
SANDVIK 460.1-1786-054A1-XMGC34 SC DRILLS CORODRILL 460 6241348
SANDVIK R840-1010-30-A1A1220 SC DRILLS CORODRILL 5748066
SANDVIK R840-0880-30-A1A 1220 5747889
SANDVIK 860.1-0690-035A1-GMX1BM SC DRILLS CORODRILL 7781694
CUTLINE 892849 SCD03-03.80I1 CUPMM CARB DRILL 3.8 IC 3XD
SANDVIK 860.1-0710-028A1-PMP1BM SC DRILLS CORODRILL 8151226
CUTLINE 893042 SCD05-15.80I1 CUPMM CARB DRILL 15.8 IC 5XD
SANDVIK R840-0870-70-A1A 1220 5747875
TITEX DC150-05-15.800D1-WJ30RE SOLID CARBIDE DRILL 7287881