GUHRING 00552 001.700 GT80/100 DRILLS 9005520017000
HSS drill GT80 Series 552
See technical informationReferences
Gühring:552 1.700
Rubix:342A7928
Manufacturer :9005520017000
EAN:4031093169868


Technical specifications
| Drilling diameter | 1.7 mm |
|---|---|
| Total length | 34 mm |
| Length of cut | 10 mm |
Product details : GUHRING 00552 001.700 GT80/100 DRILLS 9005520017000
HSS spiral drill 1,700 DIN 1897RN GT80 Z
Technical specifications
Attributes
| Drilling diameter | 1.7 mm |
|---|---|
| Total length | 34 mm |
| Length of cut | 10 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 1.7 mm |
Show UNSPSC/ECL@SS
£ 4.41 excl. VAT
/ Each
£ 5.29 incl. VAT
- Usually arrives within 14 working days