References
Sandvik Coromant:860.1-0470-027A1-PM P1BM
Rubix:317A1033
Manufacturer :8151135
EAN:7323226353716


Technical specifications
| Drilling diameter | 4.7 mm |
|---|---|
| Total length | 74 mm |
| Length of cut | 24.3 mm |
Product details : SANDVIK 860.1-0470-027A1-PMP1BM SC DRILLS CORODRILL 8151135
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 4.7 mm |
|---|---|
| Total length | 74 mm |
| Length of cut | 24.3 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | tialsin + tisin |
| Tolerance | h6 |
| Ratio of diameter to length of drill hole | 5.170213 |
| Angle of helix | 33.2746 ° |
| Sharpening | tip type a1 |
| Tail | cylindrical shank din 6535 ha |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 153.00 excl. VAT
/ Each
£ 183.60 incl. VAT
- Usually arrives within 14 working days