References
Sandvik Coromant:860.1-0710-028A0-PM P1BM
Rubix:317A4745
Manufacturer :8150931
EAN:7323226351675


Technical specifications
| Drilling diameter | 7.1 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 28 mm |
Product details : SANDVIK 860.1-0710-028A0-PMP1BM SC DRILLS CORODRILL 8150931
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 7.1 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 28 mm |
| Shank type | cylindrical |
| Din standard | din 6537 k |
| Coating | tialn |
| Tolerance | m7: +0.006 to +0.021 |
| Ratio of diameter to length of drill hole | 0,25 (calculé : ø7,1 / 28) |
| Angle of helix | 27.1472 ° |
| Sharpening | symmetrical point (chevron/split point) |
| Tail | mf8x1 |
| Internal cooling | no |
| Machining material | steel (iso p) |
| Cutting material | solid carbide |
| Tip angle | 147 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 159.00 excl. VAT
/ Each
£ 190.80 incl. VAT
- Usually arrives within 14 working days