References
Sandvik Coromant:860.1-0500-015A0-GM X1BM
Rubix:317A8323
Manufacturer :7781579
EAN:7323224675551


Technical specifications
| Drilling diameter | 5 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 28 mm |
Product details : SANDVIK 860.1-0500-015A0-GMX1BM SC DRILLS CORODRILL 7781579
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 5 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 28 mm |
| Shank type | cylindrical |
| Coating | pvd tialsin + tisin |
| Tolerance | h6 |
| Ratio of diameter to length of drill hole | 0.31 |
| Angle of helix | 30 ° |
| Sharpening | type of point sharpening 'point-thinning' |
| Tail | cylindrical shank (din 6535-ha) |
| Internal cooling | no |
| Direction of cutting | right |
| Machining material | steel, stainless steel, cast iron and hardened materials; also hrsa and non-ferrous |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 121.00 excl. VAT
/ Each
£ 145.20 incl. VAT
- Usually arrives within 14 working days