References
Sandvik Coromant:860.1-0600-019A1-SM 1210
Rubix:289A1600
Manufacturer :7798272
EAN:7323224750869


Technical specifications
| Drilling diameter | 6 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 34 mm |
Product details : SANDVIK 860.1-0600-019A1-SM 1210 7798272
CoroDrill® 860-SM solid carbide drill
Technical specifications
Attributes
| Drilling diameter | 6 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 34 mm |
| Shank type | cylindrical |
| Din standard | din 6537 k |
| Coating | altin (pvd) |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 3.1833 |
| Angle of helix | 30 ° |
| Sharpening | symmetrical point |
| Tail | ø 6 |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | titanium (titanium alloys) |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 163.00 excl. VAT
/ Each
£ 195.60 incl. VAT
- Usually arrives within 14 working days