References
Dormer:A0223/16
Rubix:1196654
Manufacturer :5967108
EAN:7320760589182


Technical specifications
| Drilling diameter | 4.76 mm |
|---|---|
| Total length | 57 mm |
| Length of cut | 30 mm |
Product details : DORMER A0223/16 STUB DRILL 3/16 INCH 5967108
Applications
Technical specifications
Attributes
| Drilling diameter | 4.76 mm |
|---|---|
| Total length | 57 mm |
| Length of cut | 30 mm |
| Shank type | cylindrical |
| Din standard | din / ansi |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 4.76 mm |
Show UNSPSC/ECL@SS
£ 2.99 excl. VAT
/ Each
£ 3.59 incl. VAT
- Usually arrives within 14 working days