References
Sandvik Coromant:860.1-0620-040A1-PM P1BM
Rubix:319A9339
Manufacturer :8151194
EAN:7323226354300


Technical specifications
| Drilling diameter | 6.2 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 90 mm |
Product details : SANDVIK 860.1-0620-040A1-PMP1BM SC DRILLS CORODRILL 8151194
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 6.2 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 90 mm |
| Shank type | cylindrical |
| Din standard | din 6537 l |
| Coating | pvd tialsin+tisin |
| Tolerance | h8 |
| Ratio of diameter to length of drill hole | 0.19375 |
| Angle of helix | 24.1213 ° |
| Sharpening | up to 3 regrinds (norgmx 3) |
| Tail | cylindrical shank (din 6535-ha) - metric: 8 |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel |
| Cutting material | solid carbide |
| Tip angle | 147 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 229.00 excl. VAT
/ Each
£ 274.80 incl. VAT
- Usually arrives within 14 working days