References
Sandvik Coromant:860.1-0754-023A1-GM X1BM
Rubix:317A2340
Manufacturer :7781463
EAN:7323224674592


Technical specifications
| Drilling diameter | 7.54 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 41 mm |
Product details : SANDVIK 860.1-0754-023A1-GMX1BM SC DRILLS CORODRILL 7781463
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 7.54 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 41 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | tialsin+tisin |
| Tolerance | h9 |
| Sharpening | thinned point (thinned point) |
| Internal cooling | yes |
| Machining material | steel, stainless steel, cast iron and hardened materials |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 178.00 excl. VAT
/ Each
£ 213.60 incl. VAT
- Usually arrives within 14 working days