References
Sandvik Coromant:860.1-0760-024A1-SM 1210
Rubix:320A2589
Manufacturer :8010674
EAN:7323225743877


Technical specifications
| Drilling diameter | 7.6 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 41 mm |
Product details : SANDVIK 860.1-0760-024A1-SM1210 SC DRILLS CORODRILL 8010674
CoroDrill® 860-SM Solid carbide drill
Technical specifications
Attributes
| Drilling diameter | 7.6 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 41 mm |
| Shank type | cylindrical |
| Coating | altin (pvd) |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 0.32 |
| Angle of helix | 30 ° |
| Sharpening | symmetrical point |
| Tail | cylindrical shank |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | titanium alloys |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 198.00 excl. VAT
/ Each
£ 237.60 incl. VAT
- Usually arrives within 14 working days