References
Sandvik Coromant:860.1-0610-055A1-PM P1BM
Rubix:319A2202
Manufacturer :8151192
EAN:7323226354287


Technical specifications
| Drilling diameter | 6.1 mm |
|---|---|
| Total length | 106 mm |
| Length of cut | 49.8 mm |
Product details : SANDVIK 860.1-0610-055A1-PMP1BM SC DRILLS CORODRILL 8151192
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 6.1 mm |
|---|---|
| Total length | 106 mm |
| Length of cut | 49.8 mm |
| Shank type | cylindrical |
| Din standard | din 6537 l |
| Coating | pvd tialsin+tisin |
| Tolerance | h8 |
| Ratio of diameter to length of drill hole | 6,1 / 49,8 ≈ 0,12 |
| Angle of helix | 23.776 ° |
| Tail | cylindrical shank (iso shank diameter h6) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | for steel |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 359.00 excl. VAT
/ Each
£ 430.80 incl. VAT
- Usually arrives within 14 working days