Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-12-07.144A1-WJ30TA SOLID CARBIDE DRILL 6618799
TITEX DC150-12-07.144A1-WJ30TA SOLID CARBIDE DRILL 6618799
Solid carbide drills with coolant-through
References
walter titex:
DC150-12-07.144A1-WJ30TA
rubix:
357A3684
manufacturer :
6618799
ean:
4031132371924
Technical specifications
Drilling diameter
7.2
mm
Total length
148
mm
Product details
Technical specifications
Product details : TITEX DC150-12-07.144A1-WJ30TA SOLID CARBIDE DRILL 6618799
Solid carbide drills with coolant-through DC150-12-19.000A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 12xD • DIN 6535 HA shank • point angle 140° • Dc=0.2813in
Technical specifications
Attributes
Drilling diameter
7.2
mm
Total length
148
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
186.67
excl. VAT
/
Each
£
224.00
incl. VAT
Usually arrives within 14 working days
Select variants (118)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A3367-5.9 DRILLS SC BSX ALPHAJET ALPHA44 5063680
TITEX DC150-05-10.000A0-WJ30TA SOLID CARBIDE DRILL 7462150
TITEX A1276TFL-8.5 DRILLS SOLID CARBID TYPE N 5061453
SANDVIK R840-0790-30-A0A 1220 5748577
SANDVIK 460.1-1707-051A0-XMGC34 SC DRILLS CORODRILL 460 6241492
CUTLINE 892984 SCD05-06.70I1 CUPMM CARB DRILL 6.7 IC 5XD
MITSUBCARB MS0690-SLA SOLID CARBIDE DRILLS MS LINE 90012446
SANDVIK 860.1-0860-031A0-PMP1BM SC DRILLS CORODRILL 8150960
SANDVIK 460.1-1349-101A1-XMGC34 SC DRILLS CORODRILL 460 6422603
SANDVIK 860.1-0660-034A1-GMX1BM SC DRILLS CORODRILL 7781690
SANDVIK R840-1032-50-A1A1220 SC DRILLS CORODRILL 5747820
SANDVIK R840-0620-50-A1A1220 SC DRILLS CORODRILL 5746904
TITEX DC150-03-10.319A1-WJ30RE SOLID CARBIDE DRILL 6968825
SANDVIK R840-0510-50-A1A1220 DELTA-C SOLID CARBIDE DRILL 5746759
DORMER R0232.5 R023 2.50 mm CARBIDE TiN TIP STUB DRILL DIN6539 8402985