References
Sandvik Coromant:860.1-0516-037A1-PM P1BM
Rubix:317A1039
Manufacturer :8151153
EAN:7323226353891


Technical specifications
| Drilling diameter | 5.16 mm |
|---|---|
| Total length | 87 mm |
| Length of cut | 44 mm |
Product details : SANDVIK 860.1-0516-037A1-PMP1BM SC DRILLS CORODRILL 8151153
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 5.16 mm |
|---|---|
| Total length | 87 mm |
| Length of cut | 44 mm |
| Shank type | cylindrical |
| Coating | pvd tialsin + tisin |
| Tolerance | h6 (shank diameter, shank) |
| Ratio of diameter to length of drill hole | d/l ≈ 0,194 (d=5,16 ; longueur utile lu=26,6) |
| Angle of helix | 26.365 ° |
| Sharpening | symmetric point (point angle 147°) |
| Tail | cylindrical shank (zyl) ; ø6 ; tolerance h6 |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel (grade p1bm, -pm steel) |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 194.00 excl. VAT
/ Each
£ 232.80 incl. VAT
- Usually arrives within 14 working days