DORMER A3215.5 A321 5.50 MM HSS TRI-FLAT SHANK MECHANICS DRILL 8349662
HSS Tri-Flat Intermediate Length Drill
See technical informationReferences
Dormer:A3215.5
Rubix:376A1060
Manufacturer :8349662
EAN:3603607072080


Technical specifications
| Drilling diameter | 5.5 mm |
|---|---|
| Total length | 84 mm |
| Length of cut | 52 mm |
Product details : DORMER A3215.5 A321 5.50 MM HSS TRI-FLAT SHANK MECHANICS DRILL 8349662
Heavy duty design drill with three-flat shanks for medium depth holes. Diameter 3, 3 mm with an overall length of 67 mm. Primarily suited for hand-held operations and pillar drill machines. Three flats on the shank allow for non-slip chucking. The self centering 135° split point reduces thrust force and the steam and bronze tempered surface finish improves lubricity. Suitable for drilling primarily in wide range of thin walled materials.
Technical specifications
Attributes
| Drilling diameter | 5.5 mm |
|---|---|
| Total length | 84 mm |
| Length of cut | 52 mm |
| Shank type | tapered |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 2.84 excl. VAT
/ Each
£ 3.41 incl. VAT
- In stock: Next day delivery