References
Sandvik Coromant:860.1-1220-056A1-GM X1BM
Rubix:318A5502
Manufacturer :7781742
EAN:7323224676985


Technical specifications
| Drilling diameter | 12.2 mm |
|---|---|
| Total length | 124 mm |
| Length of cut | 61 mm |
Product details : SANDVIK 860.1-1220-056A1-GMX1BM SC DRILLS CORODRILL 7781742
One-piece solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 12.2 mm |
|---|---|
| Total length | 124 mm |
| Length of cut | 61 mm |
| Shank type | cylindrical |
| Coating | pvd tialsin + tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 0.2 |
| Tail | cylindrical shank din 6535-ha (metric 14) |
| Internal cooling | yes |
| Machining material | iso p/m/k/n/s/h (pmknsh) |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 511.00 excl. VAT
/ Each
£ 613.20 incl. VAT
- Usually arrives within 14 working days