DORMER A9764.3X185 DRILL 4.30 MM 5973081


Metal drills A976

References
dormer:A9764.3X185
rubix:404815
ean:7320760279861
PFX Drill 4.30 mm DIN 1869/1
brand logo
Technical specifications
Drilling diameter4.3 mm
Total length185 mm
Length of cut125 mm
See all Specifications

Product details : DORMER A9764.3X185 DRILL 4.30 MM 5973081


HSS-E Extra long spiral drill with cylindrical shaft DIN 1869/1 PFX 130° uncoated 15xD for steel <1620 N/mm ².

Applications

• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• alloy steel hardened and tempered steel (> 350 HB >1200<1620 N/mm²)

Technical specifications


Attributes
Drilling diameter4.3 mm
Total length185 mm
Length of cut125 mm
Din standarddin 1869/1
Ratio of diameter to length of drill hole15xd
Body materialhss
Sharpeningstandard
Tip angle130 °
Internal coolingno
Tail diameter4.3 mm
Show UNSPSC/ECL@SS
£ 31.33 excl. VAT
/ Each
£ 37.60 incl. VAT
  • Usually arrives within 14 working days