References
Sandvik Coromant:860.1-0357-016A1-PM P1BM
Rubix:317A4246
Manufacturer :8151090
EAN:7323226353266


Technical specifications
| Drilling diameter | 3.57 mm |
|---|---|
| Total length | 62 mm |
| Length of cut | 16 mm |
Product details : SANDVIK 860.1-0357-016A1-PMP1BM SC DRILLS CORODRILL 8151090
Solid carbide monobloc drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 3.57 mm |
|---|---|
| Total length | 62 mm |
| Length of cut | 16 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin + tisin |
| Tolerance | h8 |
| Ratio of diameter to length of drill hole | 3.165266 |
| Angle of helix | 31.9407 ° |
| Sharpening | symmetrical point |
| Tail | cylindrical shank din 6535-ha (metric 6) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel |
| Cutting material | solid carbide |
| Tip angle | 147 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 162.00 excl. VAT
/ Each
£ 194.40 incl. VAT
- Usually arrives within 14 working days