References
Sandvik Coromant:860.1-1070-053A1-PM P1BM
Rubix:319A1050
Manufacturer :8151358
EAN:7323226355949


Technical specifications
| Drilling diameter | 10.7 mm |
|---|---|
| Total length | 118 mm |
| Length of cut | 53 mm |
Product details : SANDVIK 860.1-1070-053A1-PMP1BM SC DRILLS CORODRILL 8151358
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 10.7 mm |
|---|---|
| Total length | 118 mm |
| Length of cut | 53 mm |
| Shank type | cylindrical |
| Coating | tialsin+tisin |
| Tolerance | h7/js7/m7 |
| Ratio of diameter to length of drill hole | 4.953271 |
| Angle of helix | 27.346 ° |
| Tail | cylindrical shank |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel |
| Cutting material | solid carbide |
| Tip angle | 147 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 378.00 excl. VAT
/ Each
£ 453.60 incl. VAT
- Usually arrives within 14 working days