References
Walter Titex:A1211-13.25
Rubix:356A6805
Manufacturer :5058612
EAN:4031132004402

Technical specifications
| Drilling diameter | 13.25 mm |
|---|---|
| Total length | 160 mm |
| Length of cut | 108 mm |
Product details : TITEX A1211-13.25 JOBBER DRILLS HSS/HSS-E 5058612
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 13.25 mm |
|---|---|
| Total length | 160 mm |
| Length of cut | 108 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Angle of helix | 118 ° |
| Direction of cutting | right |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 13.25 mm |
Show UNSPSC/ECL@SS
£ 12.73 excl. VAT
/ Each
£ 15.28 incl. VAT
- Usually arrives within 14 working days