TITEX DC150-05-13.494A1-WJ30RE SOLID CARBIDE DRILL 6618429
Solid carbide drills with coolant-through
See technical informationReferences
Walter Titex:DC150-05-13.494A1-WJ30RE
Rubix:2593469
Manufacturer :6618429
EAN:4031132368238

Technical specifications
| Drilling diameter | 13.494 mm |
|---|---|
| Total length | 124 mm |
| Length of cut | 60 mm |
Product details : TITEX DC150-05-13.494A1-WJ30RE SOLID CARBIDE DRILL 6618429
Solid carbide drills with coolant-through DC150-05-19.050A1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.5313in
Technical specifications
Attributes
| Drilling diameter | 13.494 mm |
|---|---|
| Total length | 124 mm |
| Length of cut | 60 mm |
| Shank type | cylindrical |
| Din standard | din 6537 l |
| Ratio of diameter to length of drill hole | 5xdc |
| Internal cooling | yes |
| Body material | carbide |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 236.42 excl. VAT
/ Each
£ 283.70 incl. VAT
- Usually arrives within 14 working days