References
Sandvik Coromant:860.1-0540-044A1-GM X1BM
Rubix:319A5272
Manufacturer :7781821
EAN:7323224677678


Technical specifications
| Drilling diameter | 5.4 mm |
|---|---|
| Total length | 104 mm |
| Length of cut | 44.1 mm |
Product details : SANDVIK 860.1-0540-044A1-GMX1BM SC DRILLS CORODRILL 7781821
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 5.4 mm |
|---|---|
| Total length | 104 mm |
| Length of cut | 44.1 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | tialsin + tisin |
| Tolerance | h9 |
| Angle of helix | 30 ° |
| Sharpening | symmetrical point (-gm) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel, stainless steel, cast iron and hardened materials (also hrsa and non-ferrous metals) |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 297.00 excl. VAT
/ Each
£ 356.40 incl. VAT
- Usually arrives within 14 working days