References
Sandvik Coromant:860.1-0580-016A0-GM X1BM
Rubix:317A8333
Manufacturer :7781586
EAN:7323224675629


Technical specifications
| Drilling diameter | 5.8 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 28 mm |
Product details : SANDVIK 860.1-0580-016A0-GMX1BM SC DRILLS CORODRILL 7781586
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 5.8 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 28 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin + tisin |
| Tolerance | h9 (bore) ; h6 (shank) |
| Ratio of diameter to length of drill hole | 0.3152 |
| Angle of helix | 30 ° |
| Sharpening | symmetric point |
| Tail | cylindrical shank |
| Internal cooling | no |
| Direction of cutting | right |
| Machining material | p, m, k, n, s, h, universal |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 121.00 excl. VAT
/ Each
£ 145.20 incl. VAT
- Usually arrives within 14 working days